Shop All Pre-Measured Chemicals
This Product is Discontinued
Diversey
Glass and All Purpose Cleaner, 1.5L Hose End Connection Bottle, 2 PK (Discontinued)
Mfr # 93361936
Zoro # G3748087
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:40
- Standards CFIA, Halal, Kosher, NSF
- Cleaner Form Liquid
- Cleaner Container Size 1.5 L
Product Information
- Brand Diversey
- MFR # 93361936
- Zoro # G3748087
- UPC # 807174526479
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 1.5 L |
Degreaser Container Size | 1.50L |
Size | 1.5L |
Container Size | 1.5 L |
Description
Glass and Multi-Surface Cleaner, Label Number 2, Label Color Coding Blue, Chemical Series Glance NA, Cleaner Form Liquid, Compatible Mfg. Model Number D1226566, Container Size 1.5 L, Container Type Hose End Sprayer, Fits Dispenser Series RTD, NSF Rating C1, pH Level 7, pH Value Neutral, Primary Chemical Alcohol, Recommended Dilution 1:40, Concentrated, Maximum RTU Yield per Container 1 qt, Properties Butyl Free, Nonflammable, Flash Point 93.4 Degrees F, VOC Content 0 Percent, Fragrance Unscented
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.