Shop All Floor Strippers
Diversey
Floor Stripper, Size 5 gal.
Mfr # 95594354
Zoro # G4419152
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Recommended Dilution 1:4 to 1:6
- RTU Yield per Container 20 to 30 gal
- Container Type Box
- Standards EPA, RCRA Regulations
Product Information
- Brand Diversey
- MFR # 95594354
- Zoro # G4419152
- UPC # 807174528138
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Butyl Free Floor Stripper |
Recommended Dilution | 1:4 to 1:6 |
RTU Yield per Container | 20 to 30 gal |
Container Type | Box |
Standards | EPA, RCRA Regulations |
For Floor Type | Concrete, Terrazzo, Vinyl |
pH Level | 12 |
Product Series | Pro Strip Pure |
Properties | Butyl Free |
Cleaner Form | Liquid |
VOC Content | 8% |
Minimum RTU Yield per Container | 20 gal |
Butyl Free | Yes |
pH Value | Alkaline |
Maximum RTU Yield per Container | 30 gal |
Description
Butyl Free Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 12, pH Value Alkaline, Product Series Pro Strip Pure, Concentrated, Standards EPA, RCRA Regulations, VOC Content 8 Percent, Maximum RTU Yield per Container 30 gal, Minimum RTU Yield per Container 20 gal, Butyl Free, Recommended Dilution 1:4 to 1:6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE-PALMOLIVE 21OZ Ajax Cleanser (5375)
- SURFACE SHIELDS 24 in Wide Duct Protection Film, 3 mil Thick, 200 ft Lg, Blue, Adhesive Backed (DCR324200B)
- BON TOOL Floor Broom, 3" Horsehair Bristles, 36", 60" Wood Handle (84-788)
- R & R TEXTILE Microfiber Hvy Weight Cloth, 12"x12", PK12 (Z73020)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Floor Stripper, Size 5 gal. (95386176)
- THOMPSONS WaterSeal 1 Gal. Maximum Strength Deck Stripper (TH.087721-16)
- Diversey Floor Strippers