Shop All Floor Strippers
Diversey
Floor Stripper, Size 5 gal.
Mfr # 95386176
Zoro # G4419177
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5 gal
- Recommended Dilution 1:4 to 1:10
- RTU Yield per Container 20 to 50 gal
- Container Type Box
Product Information
- Brand Diversey
- MFR # 95386176
- Zoro # G4419177
- UPC # 807174527988
- Country of Origin Canada
- Category Floor Strippers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Stripper |
Recommended Dilution | 1:4 to 1:10 |
RTU Yield per Container | 20 to 50 gal |
Container Type | Box |
Standards | CARB |
VOC Content | 20% |
Cleaner Form | Liquid |
Maximum RTU Yield per Container | 50 gal |
Minimum RTU Yield per Container | 20 gal |
Product Series | Pro Strip Ultra |
For Floor Type | Concrete, Terrazzo, Vinyl |
Properties | Butyl Free |
Butyl Free | Yes |
pH Value | Alkaline |
pH Level | 12 |
Description
Floor Stripper, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 12, pH Value Alkaline, Product Series Pro Strip Ultra, Concentrated, Standards CARB, VOC Content 20 Percent, Maximum RTU Yield per Container 50 gal, Minimum RTU Yield per Container 20 gal, Butyl Free, Recommended Dilution 1:4 to 1:10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (89480)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- RECKITT BENCKISER ProEASYOFF 80689CT, Ready-To-Use Oven And Grill Cleaner, Liquid, 2qt Bottle, 6PK (RAC80689CT)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- FRANKLIN CLEANING TECHNOLOGY Once Over Floor Stripper, Liquid, 5 Gal. Pail (F200026)
- Diversey Floor Strippers