Shop All Floor Cleaners and Maintainers
Diversey
Floor Science, Floor Cleaner, Ctrs, 1gal, PK4
Mfr # CBD540441
Zoro # G6662299
product price: $39.95
/pk 4, $9.99/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fragrance Citrus
- Container Type Jug
- Recommended Dilution 1:32 to 1:128
- VOC Content 0%
Product Information
- Brand Diversey
- MFR # CBD540441
- Zoro # G6662299
- UPC # 807174540444
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 1 gal |
Details
Item | Floor Cleaner |
Color | Orange |
Fragrance | Citrus |
Container Type | Jug |
Recommended Dilution | 1:32 to 1:128 |
VOC Content | 0% |
Flash Point | 200 Degrees F |
Application | For Use with Conventional, High Speed or Ultra High Speed Maintenance Programs Use as Spray and Wipe Application or inMop and Bucket Use inAutoscrubber |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Maximum RTU Yield per Container | 129 gal |
Properties | No Rinse Required |
pH Level | 7 |
pH Value | Neutral |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, pH Level 7, pH Value Neutral, Properties No Rinse Required, Concentrated, Recommended Dilution 1:32 to 1:128, Color Orange, Flash Point 200 Degrees F, Fragrance Citrus, Maximum RTU Yield per Container 129 gal, VOC Content 0 Percent, Primary Chemical Alcohol, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDSMAN Ultimate Dusting Cloth (462100)
- BEYOND GREEN CLEANING Grease Trap/Drain Treatment, 1 gal., PK4 (9300-001)
- PURELL Hand Sanitizer, Gel, 1200mL TFX Refill, PK4 (5456-04)
- BIRDWELL Sponge Scour Terry Cloth/Mesh (353-24)
- DIVERSEY Floor Cleaner, Liquid, 1 gal., Floral, PK4 (9BP92017)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- DIVERSEY Neutral Floor Cleaner, 1.5 gal., PK2 (93323981)
- DIVERSEY Floor Maintainer, Citrus, 32 oz., PK6 (92974600)
- DIVERSEY Floor Cleaner, Odorless, 1 gal., PK4 (95799843)
- REJUVENATE 32oz Wd Floor Cleaner (RJFC32PRO)
- Diversey Floor Cleaners and Maintainers