Shop All Floor Cleaners and Maintainers
Diversey
Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4
Mfr # CBD540458
Zoro # G201962753
original price:
$69.89
8% off
new price: $63.89
/pk 4, $15.97/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Size 1 gal
- Color Straw
- Fragrance Citrus
- Container Type Bottle
Product Information
- Brand Diversey
- MFR # CBD540458
- Zoro # G201962753
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Color | Straw |
Fragrance | Citrus |
Container Type | Bottle |
Weight | 35.74 lbs |
Recommended Dilution | RTU |
Contains | Alcohol Ethoxylates |
For Use On | Black Heel Marks; Dirt; Surface Scratches; Tar |
Application | Floors |
Primary Chemical | Alcohol Ethoxylates |
Removes | Black Heel Marks; Dirt; Surface Scratches; Tar |
For Use On Surface Material | Asphalt Tile; Ceramic; Granite; Linoleum; Marble; Quarry Tile; Rubber; Slate; Terrazzo; Vinyl Tile |
Description
Floor Science Cleaner & Restorer Spray Buff keeps your floors looking their best at all times. Delivering state-of-the-art performance and cost efficiency. Use the complete Floor Science system to create and maintain a consistently brilliant shine on floors with minimal time and effort. We make it simple. You make it beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- FEBREZE Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6 (PGC96257CT)
- ETTORE Complete Master Brass Squeegee 22 Inch (1324, 1152)
- PROTEAM Power Cord, Alpine, Sierra, 28" (105898)
- DIVERSEY Neutral Cleaner, Stride Citrus, 2.5 Liter, Orange, PK 2 (DVO904716)
- DIVERSEY Maintainer/Rejuvenator, Revive Plus, RTD, 5L, Red (DVO93359764)
- DIVERSEY Floor Cleaner, Ammonia, 32 oz., PK6 (94529489)
- DIVERSEY Flr Science, Prem Glss, Flr Fnsh, 1gal, PK4 (CBD540410)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, White (94512759)
- DIVERSEY Stride Neutral Cleaner, Citrus Scent, PK2 (95122613)
- SC JOHNSON PROFESSIONAL Hyper Concentrate Floor Stripper, Low Odor, 2 gal Bag-in-Box (680076)
- Diversey Floor Cleaners and Maintainers