Shop All Floor Finishes and Sealers
Diversey
Floor Finish, High Mileage, 5 Gallon, White
Mfr # DVO95104811
Zoro # G202501449
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 640 fl oz (20 quart)
- Features Low Odor; Durable; Non-yellowing; Quick Drying; Slip Resistant
- Fragrance Solvent
- Application Multi Surface
- Form Liquid
Product Information
- Brand Diversey
- MFR # DVO95104811
- Zoro # G202501449
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | High Mileage Floor Finish |
Features | Low Odor; Durable; Non-yellowing; Quick Drying; Slip Resistant |
Fragrance | Solvent |
Application | Multi Surface |
Form | Liquid |
Color | White |
Description
High solids, low odor floor finish features an advanced formula to deliver excellent gloss build and outstanding durability, even in the heaviest traffic. Non-yellowing design maintains excellent clear color. Extended recoat and stripping cycles yield labor savings and overall improved productivity. Fast-drying design allows you to install up to five coats in one night. Specially designed higher solids formula builds durability over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOBAN RTU Odor Eliminator and Disinfectant, Lavender, 32 oz Spray, PK12 (CCC 910162-QC12)
- ZORO SELECT Side Press Mop Bucket and Wringer, Yellow, Polypropylene (7Y535)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 150 Wipes, 9 in x 9 in (PW750.0909.20)
- FIRE GONE Mounting Bracket, 16 oz. (BR-007-256)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- DIVERSEY Floor Finish, 1 gal., 30 min. (04078.)
- DIVERSEY Floor Finish, Matte, Carefree, 5 Gallon, White (DVO5104757)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- BOARDWALK Stain Resistant Floor Sealer, 1 gal Bottle, PK4 (115000-41ESSN)
- Diversey Floor Finishes and Sealers