Shop All Floor Finishes and Sealers
Diversey
Floor Finish, 5 gal., 30 to 40 min.
Mfr # 5104984
Zoro # G3610591
original price:
$269.99
10% off
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 to 40 min
- Required Brush Speed 175 to 1500 rpm
Product Information
- Brand Diversey
- MFR # 5104984
- Zoro # G3610591
- UPC # 807174504392
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 40 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Product Series BIB, Properties Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Flash Point 200 Degrees F, Maximum Application Temperature 104 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FW MURPHY CPieces101151CT Soap, Oil, Mrphy, Orgnl, 32Oz (CPC101151CT)
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85008)
- GENUINE JOE Scrubber, f/Appliances, Stainless Steel, 3"Diax1-3/4", SR, PK 72 (GJO00059CT)
- SC JOHNSON Pledge 644973, Multi-Surface Cleaner, Clean Citrus Scent, 16oz Trigger Bottle (SJN644973)
- DIVERSEY Floor Sealer, 5 gal., 30 min. (5118737)
- DIVERSEY Floor Sealer, 5 gal., 30 to 40 min. (5104837)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- DIVERSEY Floor Finish, 2.5L, 30 to 45 min., PK6 (95109638)
- DIVERSEY Sealer/Finish, f/Stone Floors, RTU, 5 Gal, White (DVO5104933)
- DIVERSEY Floor Finish, High Mileage, 5 Gallon, White (DVO95104811)
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- Diversey Floor Finishes and Sealers