Shop All Floor Finishes and Sealers
Diversey
Floor Finish, 1.5L, 30 min. Dry Time, PK4
Mfr # 100880768
Zoro # G4326808
original price:
$410.84
21% off
new price: $323.99
/pk 4, $81.00/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 L
- Solids Content 0 %
- Coverage per Gallon 1200 to 2000 sq ft
- Dry Time 30 min
- Standards DSA, TSCA
Product Information
- Brand Diversey
- MFR # 100880768
- Zoro # G4326808
- UPC # 807174534764
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1.5 L |
Container Size | 1 gal |
Details
Item | Floor Finish |
Solids Content | 0 % |
Coverage per Gallon | 1200 to 2000 sq ft |
Dry Time | 30 min |
Standards | DSA, TSCA |
Recommended Dilution | Ready to Use |
Flash Point | 212 Degrees F |
Nonflammable | Yes |
pH Value | Neutral |
Container Type | Bag |
For Floor Type | Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood |
Minimum Coverage Area | 1,800 sq ft |
Maximum Coverage Area | 2,400 sq ft |
Minimum Application Temperature | 32 Degrees F |
Maximum Drying Time | 30 min |
Properties | Nonflammable |
Maximum Application Temperature | 104 Degrees F |
Cleaner Form | Liquid |
VOC Content | 8% |
pH Level | 9 |
Low Foaming | No |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Bag, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, Maximum Drying Time 30 min, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards DSA, TSCA, VOC Content 8 Percent, Flash Point 212 Degrees F, Maximum Application Temperature 104 Degrees F, Maximum Coverage Area 2,400 sq ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 4 gal Plastic Step-on 4-Gallon Receptacle, Black, Plastic (SAF9710BL)
- BUSCH SYSTEMS INTERNATIONAL Busch Systems Battery Recycling Bin, 2.25 Gallon, Natural/Orange (102143)
- ETTORE Golden Glove Sleeve 18 Inch 6 Pack, 6PK (51018x6)
- PAMPERS Sensitive Baby Wipes, White, Unscented, 6.8 x 7, PK56 (87076EA)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (95104811)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- DIVERSEY Floor Finish, Aquaria, 5 Gallon, White (DVO5120870)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- DIVERSEY Floor Finish, 5 gal., 30 to 40 min. (5104984)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- BETCO Untouchable Floor Finish with SRT, 5 gal Bag-in-Box (606B500)
- Diversey Floor Finishes and Sealers