Shop All Floor Finishes and Sealers
Diversey
Floor Finish, 1 gal., 30 min.
Mfr # 04078.
Zoro # G3748227
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 19 %
- Coverage per Gallon 2000 to 2500 sq ft
- Dry Time 30 min
- Recommended Dilution Ready to Use
Product Information
- Brand Diversey
- MFR # 04078.
- Zoro # G3748227
- UPC # 046500040788
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Ceramic, Vinyl, Rubber, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 9, pH Value Neutral, Properties Nonflammable, Ready to Use, Standards ASTM D2047, VOC Content 0 Percent, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 2,500 sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electronic Hand Towel Roll Dispenser, 7.5in Roll, 12.32 x 9.32 x 15.95, Black (771728)
- BOARDWALK 1 Paper Towel, 1 Ply, Continuous Roll Sheets, 800 ft., White, 6 PK (BWK6254)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft (EK6016)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- DIVERSEY Floor Science Hi Gloss Floor Finish, Clear Scent, 1 gal Container, PK4 (CBD540410)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (95104811)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- DIVERSEY Floor Finish, 2.5L, 30 min., PK6 (5383021)
- DIVERSEY Floor Finish, Vectra, 5 Gallon, White (DVO5105047)
- DIVERSEY Floor Finish, 5 gal., 45 min. (5104933)
- LUNDMARK 5 Gal. Super Gloss Floor Wax (3202G05)
- Diversey Floor Finishes and Sealers