Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Floor Cleaner, 5 gal.
Mfr # WB254055001
Zoro # G9197386
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- Size 5 gal
- Fragrance Unscented
- Contains Sealer
- Color White
Product Information
- Brand Diversey
- MFR # WB254055001
- Zoro # G9197386
- UPC # 737025001346
- Country of Origin Sweden
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Floor Cleaner |
Recommended Dilution | Ready to Use |
Fragrance | Unscented |
Contains | Sealer |
Color | White |
Form | Liquid |
Container Type | Bucket |
pH Value | Neutral |
Properties | Nonflammable |
Cleaner Form | Liquid |
pH Level | 8 |
For Floor Type | Wood |
Primary Chemical | None |
Nonflammable | Yes |
Low Foaming | No |
Description
Floor Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Wood, pH Level 8, pH Value Neutral, Properties Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Color White, Fragrance Unscented, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WET DRY VAC 1GAL 1.5HP W/6PC ACC KIT (SL18101P-1H)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- TOUGH GUY Floor Finish, 1 gal Size, 30 min. Dry Time (49NW25)
- ATRIX Atrix vacbp6-5p Backpack HEPA Filter Bags 5 pk (vacbp6-5p)
- DIVERSEY Defoamer/Carpet Cleaner, Cream, Bland Scent, 32 oz Squeeze Bottle, PK6 (95002620)
- DIVERSEY Floor Cleaner, 1 gal., Surfactant, Orange (904678)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- DIVERSEY Citrus Express Gel Spotter, Citrus, PK6 (95002523)
- DIVERSEY Carpet Spotter, 32 oz., Ammonia, Bottle (5002611)
- DIVERSEY Spot and Stain Remover, 32 oz., PK6 (95002540)
- ODOBAN 3-in-1 Carpet Cleaner Concentrate, 1 Gallon (960261-G4)
- Diversey Carpet & Upholstery Cleaning Chemicals