Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Diversey
ekcoscreen Urinal Screen, Berry, PK12
Mfr # EKS-1P-12
Zoro # G4060723
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Berry
- Color Purple
- Weight 3.88 lbs
- Fixture Type Urinal Screen
Product Information
- Brand Diversey
- MFR # EKS-1P-12
- Zoro # G4060723
- UPC # 855419003025
- Country of Origin Mexico
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Details
Cleaner Chemical Product Grouping | Screens and Rim Hangers, Urinal Blocks |
Item - Urinal Blocks, Screens and Rim Hangers | Toilet & Urinal Deodorizers |
Fragrance | Berry |
Color | Purple |
Weight | 3.88 lbs |
Fixture Type | Urinal Screen |
Description
DiverseyTM ekcoscreen Urinal Screen, Berry, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 14-QUART WHIT (FG238500WHT)
- GOOF OFF Professional Strength Remover, Non-Aerosol Can, 1 gal, Multi-Surface (FG657)
- DAWN PROFESSIONAL Manual Pot & Pan Dish Detergent, 38 oz Bottle (45112)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- DIVERSEY ekcoscreen Urinal Screen, Mint, PK12 (EKS-7BK-12)
- DIVERSEY Power Screen, Fresh Scent, Blue, PK10 (PWR-3B-10)
- DIVERSEY ekcoscreen Urinal Screen, Apple, PK12 (EKS-2G-12)
- DIVERSEY ekcoscreen Urinal Screen, Melon, PK12 (EKS-10R-12)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- DIVERSEY ekcoscreen Urinal Screen, Citrus, PK12 (EKS-13C-12)
- BOARDWALK Toilet Bowl Para Deodorizer Block, Cherry, 4oz, PK144 (BWKB04CT)
- Diversey Urinal Cakes, Urinal Screens & Toilet Rim Hangers