Shop All All Purpose Cleaners
Diversey
EasyPaks Neutral Cleaner, 0.50 oz (0.03 lb) Canister, Pine Forest, 2 PK
Mfr # DVO990653CT
Zoro # G602501995
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Size 0.50 oz (0.03 lb)
- Fragrance Pine Forest
- Color Orange
- Ready to Use/Concentrated Concentrated
Product Information
- Brand Diversey
- MFR # DVO990653CT
- Zoro # G602501995
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 0.50 oz (0.03 lb) |
Details
Container Type | Canister |
Fragrance | Pine Forest |
Color | Orange |
Ready to Use/Concentrated | Concentrated |
Item | EasyPaks Neutral Cleaner |
Primary Chemical | Sodium Bicarbonate; Citric Acid; Sodium Carbonate; Alcohol Ethoxylate; Sodium Sesquicarbonate; Alkylbenzene Sulfonate; Methanol; Silica Gel |
Wipes per Container | 90 |
Features | Phosphate-free; Rinse-free |
Application | Multi Surface |
Cleaner Form | Powder |
Effective to Remove | Soil Remover |
Type | Surface Cleaner |
Description
EasyPaks Neutral Cleaner features a concentrated, powdered compound that quickly dissolves in water to produce a cleaning dilution that can be varied to meet your needs. Cleaner combines the advantages of pre-measured with water-solubility for quick, simple use. Effervescing action ensures that both the cleaner and the packet will dissolve, quickly and completely. Phosphate-free formula leaves no dulling film, even without rinsing. Cleaner is perfect for surfaces ranging from terrazzo, marble, slate and vinyl to asphalt, ceramic tile, quarry tile, terrazzo, marble, concrete, painted surfaces and vinyl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- VACMASTER 5 gal. Wall Mount Wet/Dry Vac (VWMB508 0101)
- HERITAGE 45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 2 mil, Black, 100 PK (X8046QK)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh Pine, 12 PK (95891789)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- DIVERSEY Suma Block Whitener, 128 fl oz (4 quart) Chlorine, 4 PK (DVO904404CT)
- DIVERSEY Cleaners & Detergents, 1 gal Citrus, 4 PK (903904)
- KRUD KUTTER Cleaner and Disinfectant, 1 gal Bottle, Unscented (DH012)
- Diversey All Purpose Cleaners