Shop All Disinfectants and Sanitizers
Diversey
Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK
Mfr # 04743
Zoro # G8682295
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Lemon
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectant Cleaner
- VOC Content 0%
Product Information
- Brand Diversey
- MFR # 04743
- Zoro # G8682295
- UPC # 10807174547020
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Lemon |
Item | Disinfectant Cleaner |
Primary Chemical | Alcohol |
Cleaner Chemical Product Grouping | Disinfectant Cleaner |
Item - Disinfectants and Sanitizers | Disinfectant Cleaner |
VOC Content | 0% |
Recommended Dilution | Ready to Use |
Includes | Trigger Sprayer |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Standards | EPA Registered |
Surfaces for Use On | Hard Nonporous Surfaces |
EPA Registered | Yes |
EPA Registration Number | 70627-2 |
Product Series | Virex(R) |
NSF Rating | Not Rated |
Rinse Required | Yes |
Targeted Pathogens | Hepatitis B; HIV; MRSA; TB |
Description
Disinfectant Cleaner, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Lemon, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens Hepatitis B; HIV; MRSA; TB, Product Series Virex(R), VOC Content 0 Percent, Includes Trigger Sprayer, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Hardwd Microfbr Mop Ref (151198)
- VIKAN 2 3/4 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 4 1/2 in L Brush, Orange, Plastic (41867)
- TOUGH GUY 5 in String Wet Mop, 22 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton/Synthetic (1TYP5)
- OX TOOLS Pro Counter Duster 8", Horsehair/Poly Mix (OX-P061908)
- DIVERSEY Cleaners & Detergents, Container, Lemon, Colorless, 2 PK (CBD540557)
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DIVERSEY Final Step 512 Sanitizer, Red, 1.5 L RTD Refill, 2PK (5753116)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- DIVERSEY Sanitizer, Portion Measuring Bottle, Bland, 2 PK (100965932)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- LYSOL Lemon Scent All Purpose Cleaner Liquid 32 oz (1920075352)
- Diversey Disinfectants and Sanitizers