Shop All Pre-Measured Chemicals
Diversey
Deordorizing Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK
Mfr # 04329.
Zoro # G3748245
product price: $86.15
/pk 2, $43.08/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:339
- For Use With J-Fill(R) QuattroSelect(R) Portion Control Systems
- Primary Chemical Quat
- pH 10.20
Product Information
- Brand Diversey
- MFR # 04329.
- Zoro # G3748245
- UPC # 046500043291
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.50L |
Size | 2.5L |
Container Size | 2.5 L |
Description
Deodorizing Cleaner and Disinfectant, Label Number 5, Label Color Coding Blue, Chemical Series Virex, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 10.2, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Butyl Free, EPA Registration Number 70627-24, Flash Point 187 Degrees F, VOC Content 3 Percent, Fragrance Minty, Standards EPA Registered
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Mop Handle Wingnut 32Wet Mop (38391T4)
- ZEP Wet Look Floor Polish, 1 gal, PK4 (ZUWLFF128)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- ZIP-UP 24" Carpet Film Applicator (CFA24)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- DIVERSEY General Purpose Cleaner, 2.5L Bottle, 2 PK (101109738)
- DIVERSEY Cleaner and Disinfectant Concentrate, 1.4L Portion Measuring Bottle (5019296)
- DIVERSEY Neutral Disinfectant Cleaner Concentrate, 5L Hose End Connection Bottle (5283020)
- DIVERSEY Sanitizer Concentrate, 2.5L 2 PK (5756034)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- 3M Bathroom Cleaner, 2L Bottle (19L)
- Diversey Pre-Measured Chemicals & Dispensers