Shop All Metal Polish and Stone Care
Diversey
Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12
Mfr # 94970590
Zoro # G901962930
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chemicals For Use On Aluminum; Brass; Chrome; Stainless Steel
- Fragrance Unscented
- Cleaner Form Liquid
- Effective to Remove Dust; Fingerprints; Grease; Grime; Water-Based Soil
- Container Type Aerosol Spray
Product Information
- Brand Diversey
- MFR # 94970590
- Zoro # G901962930
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 16 oz |
Details
Chemicals For Use On | Aluminum; Brass; Chrome; Stainless Steel |
Fragrance | Unscented |
Cleaner Form | Liquid |
Effective to Remove | Dust; Fingerprints; Grease; Grime; Water-Based Soil |
Container Type | Aerosol Spray |
Net Weight | 17.02 lbs |
Capacity | 16 oz |
Wipes Application | Metal Cleaner/Polish |
Form | Liquid |
For Use On | Metal Cleaner/Polish |
Description
When your image matters, choose Deep Gloss®. Versatile formula cleans and protects stainless steel as well as several other forms of metal trim. Vertical-cling foaming action helps ensure full coverage. Highly effect, it both cleans and protects against finger marks, smudges and water marks. Dries residue-free.
- •Cleans and protects stainless steel and other metal trims.
- •Vertical-cling foaming action.
- •Protects against finger marks, smudges and water marks.
- •Dries residue-free.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.5 x 9.25, Black/Chrome, PK15, 15PK (TPB1LDS)
- RUBBERMAID COMMERCIAL Flat Lid For 55 Gallon Trash Container - Gray (FG265400GRAY)
- FRONT 9 RESTORATION F9 Efflorescence Calcium Remover Gallon (F9EF-C)
- GENUINE JOE 36 in L Dust Mop, Natural, Cotton, GJO00365 (GJO00365)
- DIVERSEY Suma Stainless Steel Cleaner, 32 oz, PK6 (94368259)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- TARN-X No Scent Tarnish Remover 12 ounce oz Liquid (TX-6)
- DYMON SCRUBS® Stainless Steel Cleaner Towels, 30/Canister - ITW91930 (91930)
- FLITZ 176OZ Flitz Polish (BP03511)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- TWINKLE No Scent Brass and Copper Cleaner 4.4 oz Cream (525105)
- Diversey Metal Polish and Stone Care