Shop All Bathroom Cleaners
Diversey
Crew, Shower Tub/Tile, Cleaner, 32oz, PK4
Mfr # CBD540281
Zoro # G6662089
product price: $24.55
/pk 4, $6.14/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Tub
- Color Red
- Recommended Dilution RTU
- Application Daily Use on Showers, Tubs, toilets, Walls, Counters, and Sinks Ideal for Schools, Restrooms, Fitness Facilities, Restaurants and Other Commercial Facilities Not for Use on Delicate Surfaces Like Marble, Brass or Granite.
Product Information
- Brand Diversey
- MFR # CBD540281
- Zoro # G6662089
- UPC # 807174540284
- Country of Origin United States
- Category Bathroom Cleaners
Details
Item | Crew,Shower Tub/Tile,Cleaner,32oz,PK4 |
Cleaner Container Type | Tub |
Color | Red |
Recommended Dilution | RTU |
Application | Daily Use on Showers, Tubs, toilets, Walls, Counters, and Sinks Ideal for Schools, Restrooms, Fitness Facilities, Restaurants and Other Commercial Facilities Not for Use on Delicate Surfaces Like Marble, Brass or Granite. |
Description
Crew,Shower Tub/Tile,Cleaner,32oz,PK4, Container Type Tub, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 67.6 fl oz (2 L) Rich Pink Antibacterial Lotion Soap Refill 4 PK (GOJ722004CT)
- AIREZE 5 Gal. Verry Cherry Liquid Dumpster and Garbage Deodorizer, 5PK (002459805715)
- WORLD ENTERPRISES Bucket, 12 in H, Lime Green and Red (5LIGRN,345RED)
- RUBBERMAID COMMERCIAL Brush, Toilet Bowl 1 Ea, 17" L Handle, Brown, Plastic (632000BRN)
- DIVERSEY Crew Bathroom Disinfectant Cleaner, Floral Scent, 32 oz Bottle, PK4 (CBD540199)
- DIVERSEY Bowl and Bathroom Cleaner, Crew NA, 2.5 Liter, Blue, PK 2 (DVO5546264)
- DIVERSEY Toilet Bowl Cleaner, Lavender, 90 Pack, PK2 (CBD540731)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Toilet Bowl Cleaner, 32 oz., Mint, Blue (04560.)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- ZEP Shower, Tub and Tile Cleaner, 1 gal., PK4 (ZUSTT128)
- Diversey Bathroom Cleaners