Shop All Disinfectants and Sanitizers
Diversey
Crew Restroom Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Fresh, Green, 2 PK
Mfr # DVO3063437
Zoro # G202502637
product price: $71.75
/pk 2, $35.88/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50.7 fl oz (1.6 quart)
- Fragrance Fresh
- Color Green
- Features Deodorize; Rinse-free; Non-Acidic
- Application Restroom; Hard Surface; Nonporous Surface; Washable Surface; Bathroom
Product Information
- Brand Diversey
- MFR # DVO3063437
- Zoro # G202502637
- Country of Origin Canada
- Category Disinfectants and Sanitizers
Dimensions
Size | 50.7 fl oz (1.6 quart) |
Details
Fragrance | Fresh |
Color | Green |
Item | Crew Restroom Disinfectant Cleaner |
Features | Deodorize; Rinse-free; Non-Acidic |
Application | Restroom; Hard Surface; Nonporous Surface; Washable Surface; Bathroom |
Type | Disinfectant |
Description
Part of the Diversey RTD System, this non-acid restroom disinfectant cleaner cleans, disinfects and deodorizes in one easy step. Crew Restroom Floor and Surface Non-Acid Disinfectant Cleaner provides broad-spectrum efficacy against common bathroom microorganisms. It kills HIV-1, Staphylococcus aureus, Salmonella choleraesuis, E. coli, MRSA, VRE and other microorganisms. Disinfectant/cleaner disinfects in up to 400 ppm hard water and deodorizes as it disinfects. EPA certified formula is recommended for hard, nonporous, washable surfaces in and out of the restroom. Cleaner utilizes Crew fresh scent to keep consistent with most Crew restroom products. Ergonomically designed handle is portable and connects to any convenient water supply via a standard hose connector. Simply select the dilution required, and the cleaner will be accurately and safely dispensed through its Spill-Tite head every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 20", PK5 (09555)
- VIPER VAC MOTOR -120V 2STG 5.7 - INTERCHANGEABLE WITH 119414-00 (ZD49000A)
- U.S. PUMICE Janitor Pumice Stick (JAN-12)
- BOARDWALK Looped-End Wet Mop, White, Cotton (BWK424CEA)
- DIVERSEY Morning Mist Neutral Disinfectant, 128 fl oz (4 quart) Neutral, Blue/Green, 4 PK (DVO5283038)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Original, Blue, 12 PK (4705)
- DIVERSEY EasyPaks Detergent/Disinfectant, 0.50 oz (0.03 lb) Tub, Lemon, Green, 2 PK (DVO5412135CT)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- TOUGH GUY Disinfectant, 20 oz. Aerosol Can, Floral (53CW04)
- Diversey Disinfectants and Sanitizers