Shop All Bathroom Cleaners
Diversey
Crew Easy Pak, Pleasant Scent, 3.15 lb Packet, 90/Tub
Mfr # CBD540731
Zoro # G301962950
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz
- Container Type Packet
- Fragrance Fresh Floral
- Cleaner Form Powder
- Primary Chemical Sodium Chloride
Product Information
- Brand Diversey
- MFR # CBD540731
- Zoro # G301962950
- UPC # 807174540734
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 0.5 oz |
Details
Container Type | Packet |
Item | Cleaners & Detergents |
Fragrance | Fresh Floral |
Cleaner Form | Powder |
Primary Chemical | Sodium Chloride |
Chemicals For Use On | Ceramic; Metal; Painted Surfaces; Wood |
Color | Blue |
Recommended Dilution | RTU |
For Use On | Organic Waste; Urinary Salts |
Application | Restrooms |
Net Weight | 3.155 lbs |
Number of Tabs (Single-Use Packs) | 90 |
Description
Concentrated powdered toilet bowl cleaner compound quickly dissolves in water to produce a cleaning dilution that can be varied to meet your needs. Specially-formulated enzyme/detergent blend quickly dissolves in water to attack organic waste and urinary salts without harsh acids or caustics. Will not harm plumbing. Pleasant scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (287835)
- WERTH SANITARY SUPPLY Bio-Based Carpet Stain Remover, 1 qt, PK12 (135800)
- R & R TEXTILE Microfiber Cloth, Hvy Weight, 16"x16", PK48 (Z73100)
- IMPACT PRODUCTS Scouring Pad, General-Purpose, 6"Wx9"L, Green, PK 60 (IMP7135BCT)
- DIVERSEY Bathroom Cleaner, 32 oz., Unscented, PK12 (94496138)
- DIVERSEY Bathroom Cleaner, Bottle, 32 oz, PK12 (100925283)
- DIVERSEY Crew, Shower Tub/Tile, Cleaner, 32oz, PK4 (CBD540281)
- DIVERSEY Crew Clinging Toilet Bowl Cleaner, Floral Scent, Liquid, 1 qt. Bottle, PK12 (4578)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- DIVERSEY Crew Super Blue Mild Acid Bowl Cleaner, Citrus, 32 oz Bottle, PK12 (94476081)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- Diversey Bathroom Cleaners