Shop All Polishing and Dusting
Diversey
Conq-r-Dust Dust Mop/Dust Cloth Treatment, Amine Scent, 17oz, PK12
Mfr # 904751
Zoro # G201962678
product price: $111.99
/pk 12, $9.33/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Amine
- For Use On Asphalt Tile; Cement/Concrete; Ceramics; Cork; Finished/Sealed Wood; Laminates; Linoleum; Sheet Vinyl; Solid Vinyl Tile (SVT); Terrazzo; Vinyl Composition Tile (VCT)
- Cleaner Form Liquid
- Net Weight 17.78 lbs
Product Information
- Brand Diversey
- MFR # 904751
- Zoro # G201962678
- Country of Origin United States
- Category Polishing and Dusting
Details
Container Type | Aerosol Spray |
Fragrance | Amine |
For Use On | Asphalt Tile; Cement/Concrete; Ceramics; Cork; Finished/Sealed Wood; Laminates; Linoleum; Sheet Vinyl; Solid Vinyl Tile (SVT); Terrazzo; Vinyl Composition Tile (VCT) |
Cleaner Form | Liquid |
Net Weight | 17.78 lbs |
Application | Dusting Solution |
Effective to Remove | Dander; Dust; Fingerprints; Mites; Pollen; Smudges |
Capacity | 17 oz |
Description
Effectively trap and suspend dirty with a dust mop treatment, which holds the dirt until it is released with a quick shake. Leaves no oily residue. Excellent for use on gym floors, resilient flooring, concrete and terrazzo. Leaves behind a pleasant, mild scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH FRIENDLY PRODUCTS ECOS PRO Cedar Scent Toilet Bowl Cleaner 24 oz (PL9703/6)
- TENNANT Upholstry Tool, 5 In (200505)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- NOBLES/TENNANT VAC MOTOR - 24V 3STG - INTERCHANGEABLE WITH 119433-13 - W/CONNECTOR (9002562)
- DIVERSEY Shine-Up Furniture Cleaner, Lemon Scent, 13.8 oz Aerosol Spray, PK12 (95765571)
- DIVERSEY Behold, Frntre Polish, Lmn, Aero, 12.5oz, PK6 (CB520009)
- DIVERSEY MULTI Foaming Furniture Polish, Lemon Scent, 15 oz Aerosol, PK12 (904390)
- DIVERSEY Furniture Polish, 32 oz., 32 oz., Lemon (4995480)
- DIVERSEY Endust Multi-Surface Dusting and Cleaning Spray, Lemon Zest, 12.5 oz Aerosol Spray (CB508171)
- DIVERSEY Endst, HypoAllrgnc, Dst/Cln Spray, 10oz, PK6 (CB507501)
- MISTY Aspire Dust Mop Treatment, No Color (AMR1038049)
- Diversey Polishing and Dusting