Shop All Disinfectants and Sanitizers
Diversey
Cleaners & Detergents, Bottle, Fresh, Green, 2 PK
Mfr # 101102189
Zoro # G7765968
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Fresh
- Color Green
- Primary Chemical Alcohol Ethoxylates
- Capacity 1.4 L
Product Information
- Brand Diversey
- MFR # 101102189
- Zoro # G7765968
- UPC # 10807174547136
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Fresh |
Color | Green |
Item | Cleaners & Detergents |
Primary Chemical | Alcohol Ethoxylates |
Capacity | 1.4 L |
Application | Disinfectant/Cleaner |
For Use On | Nonporous Bathroom Surfaces |
Recommended Dilution | 0.219444444444444 |
Net Weight | 8.06 lbs |
Standards | EPA Reg. No. 1839-167; EPA List N |
Surface | Nonporous Bathroom Surfaces |
Effective to Remove | HIV-1; Staphylococcus aureus; Salmonella choleraesuis; E. coli; MRSA; VRE |
Physical Form | Liquid |
Description
DiverseyTM Crew Restroom Floor and Surface SC Non-Acid Disinfectant Cleaner, Fresh, 1.4 L Bottle, 2/Carton
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER DUSTER EXTEND HANDLE (44750)
- PIG Absorbent Roll, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- MOERMAN Liquidator 20 End Clips (23520)
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- DIVERSEY Food Service Sanitizer, 1 oz. Packets, Unscented, White, 100 PK (90234)
- DIVERSEY Sanitizer Concentrate, 0.13 oz. Packets, Unscented, Yellow, 100 PK (90670)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- DIVERSEY EasyPaks Detergent/Disinfectant, 0.50 oz (0.03 lb) Tub, Lemon, Green, 2 PK (DVO5412135CT)
- DIVERSEY Cleaners & Detergents, Aerosol Spray, Lavender, Colorless (4531)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- Diversey Disinfectants and Sanitizers