Shop All Degreasers
Diversey
Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 8 PK
Mfr # CBD540564
Zoro # G104417886
product price: $44.29
/pk 8, $5.54/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz
- Cleaner Form Liquid
- Degreaser Application Multipurpose Cleaner
- For Use On Coffee Stains; Crayon; Dirt; Floor Finish/Sealant; Food; Grease; Hard Water Stains; Lipstick; Pencil Marks; Scuff Marks; Smoke Film; Soap Scum; Tobacco Stains
Product Information
- Brand Diversey
- MFR # CBD540564
- Zoro # G104417886
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Multipurpose Cleaner |
Fragrance | Citrus |
For Use On | Coffee Stains; Crayon; Dirt; Floor Finish/Sealant; Food; Grease; Hard Water Stains; Lipstick; Pencil Marks; Scuff Marks; Smoke Film; Soap Scum; Tobacco Stains |
Net Weight | 19.643 lbs |
Application | Multipurpose Cleaner |
Standards | NSF |
Primary Chemical | Benzyl Alcohol |
Package Type | Spray Bottle |
Description
Specially formulated all-purpose cleaner. Ideal for cleaning hard surfaces, counters, walls, glass, stainless steel, chrome, tiles, appliances, sinks, mirrors and more. Heavy-duty all-purpose formula removes the toughest of soils. No rinsing or streaking. Contains no phosphates.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE 1 Gal. Deck Wash (727G1)
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- SAN JAMAR 12-15/16" Dispenser, Lever Roll, Black (SAN T1190TBK)
- NOBLES/TENNANT HOSE : VACUUM HOSE : 3 in. X 22 in., Compressed (1031610)
- DIVERSEY Cleaner/Degreaser, 1.5 Oz Packet, Powder, Purple, 2 PK (990682)
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- DIVERSEY Degreaser, 1.5 L Hose End Connection Bottle, Liquid, 2 PK (101104391)
- DIVERSEY Power Cleane/Degreaser, 1 Gal Jug, Liquid, Red, 4 PK (100870948)
- DIVERSEY Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (95272232)
- EASY-OFF Specialty Kitchen Degreaser, .5 Qt Spray, Clear, 6 PK (RAC97024CT)
- Diversey Degreasers