Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 32 oz Odorless, 12 PK
Mfr # 94496138
Zoro # G101962839
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Chemicals For Use On Surface Ceramic; Fiberglass; Formica; Glass; Marble; Porcelain; Stainless Steel; Stone
- Removes Grease; Scuff Marks; Soap Scum; Spots
- Application All-Purpose
- Net Weight 36.84 lbs
Product Information
- Brand Diversey
- MFR # 94496138
- Zoro # G101962839
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Description
Keep surfaces clean without damaging them, using a mild cream cleanser with an alkaline formula. Safely removes grease, scum and build-up without scratching surfaces. Thick, rich cleanser stays put, even on vertical surfaces. Also excellent for spray-and-wipe applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclavable Bags, 0.5 gal., Clear, PK100 (H13182-0810)
- SCHAEFER BRUSH Plumbing Brush, 3 1/2 in L Handle, 1 1/4 in L Brush, Silver, Polypropylene, 6 5/8 in L Overall (00944-1GS)
- WYPALL Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK (KCC 05740)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh Pine, 12 PK (95891789)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- DIVERSEY Whistle Plus, Pro Clean/Degrease, 1 gal. Trigger Spray Bottle, 2 PK (CBD540588)
- COLGATE-PALMOLIVE Fabuloso® Multi-use Cleaner, Lavender Scent, 56 oz. Bottle (53041)
- Diversey All Purpose Cleaners