Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 32 oz Fresh, 12 PK
Mfr # 94995295
Zoro # G001962984
product price: $86.49
/pk 12, $7.21/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Off-White
- Chemicals For Use On Surface Ceramic; Chrome; Fiberglass; Glass; Metal; Porcelain
- Physical Form Cream
- Removes Dirt; Grease; Grime; Mineral Scale; Scuff Mark; Soap Scum
- Application Multipurpose Cleaner
Product Information
- Brand Diversey
- MFR # 94995295
- Zoro # G001962984
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Fresh |
Color | Off-White |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Ceramic; Chrome; Fiberglass; Glass; Metal; Porcelain |
Physical Form | Cream |
Removes | Dirt; Grease; Grime; Mineral Scale; Scuff Mark; Soap Scum |
Application | Multipurpose Cleaner |
Net Weight | 33.58 lbs |
Cleaner Container Type | Bottle |
For Use On | Dirt; Grease; Grime; Mineral Scale; Scuff Mark; Soap Scum |
Dilution ratio | RTU |
Description
Mild acid, mild abrasive formula quickly removes stubborn stains without scratching the surface. Provides controlled sudsing so it rinses freely for a clean surface. Thickened creme formula stays put, even on vertical surfaces. For use on multiple surfaces.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5000 ml Liquid Hand Soap Refill Cartridge, 2 PK (7520-02)
- UDP Washing Machine Hose 8' (WA6107008)
- TOUGH GUY Urinal Cleaner, 1 qt., Bottle, Bubble Gum (36MG05)
- DESIGN TOSCANO Tentacles Bathroom Toilet Paper Holder (JQ8834)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh Pine, 12 PK (95891789)
- DIVERSEY Cleaners & Detergents, 1 qt Citrus, 12 PK (95891164)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- DIVERSEY Beer Clean Mineral Solvent, 0.49 oz (0.03 lb) 100 PK (DVO990222)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- PLINK Cleaner-Frshener Drn Frshlemon (PDF12T)
- Diversey All Purpose Cleaners