Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 32 oz Citrus, 4 PK
Mfr # CBD540571
Zoro # G801962887
original price:
$24.75
new price: $24.69
/pk 4, $6.17/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Fragrance Citrus
- Color Purple
- Standards NSF Certified
- Primary Chemical Benzyl Alcohol
Product Information
- Brand Diversey
- MFR # CBD540571
- Zoro # G801962887
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Citrus |
Color | Purple |
Item | Cleaners & Detergents |
Standards | NSF Certified |
Primary Chemical | Benzyl Alcohol |
Chemicals For Use On Surface | Chrome; Glass; Stainless Steel |
For Use On | Coffee and Tobacco Stains; Dirt; Floorwax; Food Stains; Grease; Hard Water Stains; Lipstick; Scuff Marks; Smoke Film; Soap Film |
Removes | Coffee and Tobacco Stains; Dirt; Floorwax; Food Stains; Grease; Hard Water Stains; Lipstick; Scuff Marks; Smoke Film; Soap Film |
Cleaner Container Type | Spray Bottle |
Physical Form | Liquid |
Application | All Washable Surfaces |
Net Weight | 12.522 lbs |
Dilution ratio | RTU |
Description
Specially formulated all-purpose cleaner. Ideal for cleaning hard surfaces, counters, walls, glass, stainless steel, chrome, tiles, appliances, sinks, mirrors and more. Heavy-duty all-purpose formula removes the toughest of soils. No rinsing or streaking. Contains no phosphates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE White Super Polish Pad 4100, 16 in, PK5 (4100)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, 30563A (30563B)
- PROTOCHEM LABORATORIES Mango Non-Splash Enzyme Urinal Screen (Lasts Up To 60 Days), 2lbs., PK10 (PC-158MAN)
- TUNDRA 5 Zyme Lemon Trap & Drain Cleaner- Gallon (59240)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- DIVERSEY EasyPaks Neutral Cleaner, 0.50 oz (0.03 lb) Canister, Pine Forest, 2 PK (DVO990653CT)
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- DIVERSEY Whistle Plus, Pro Clean/Degrease, 1 gal. Trigger Spray Bottle, 2 PK (CBD540588)
- DIVERSEY Suma Block Whitener, 128 fl oz (4 quart) Chlorine, 4 PK (DVO904404CT)
- DIVERSEY Cleaners & Detergents, 1 qt Citrus, 12 PK (95891164)
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- Diversey All Purpose Cleaners