Shop All All Purpose Cleaners
Diversey
Cleaners & Detergents, 1 gal Citrus, 4 PK
Mfr # 903904
Zoro # G301962790
product price: $46.35
/pk 4, $11.59/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Chemicals For Use On Surface Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile
- Physical Form Liquid
- Application Floor Cleaner/Degreaser
- For Use On Dust; Food Residue; Grease; Grime; Oil-Based Soil; Organic Matter; Scuff Marks; Water-Based Soil
Product Information
- Brand Diversey
- MFR # 903904
- Zoro # G301962790
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal |
Details
Fragrance | Citrus |
Color | Orange |
Item | Cleaners & Detergents |
Chemicals For Use On Surface | Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Glass; Sealed Cement/Concrete; Ceramic Tile; Terra Cotta; Terrazzo; Quarry Tile |
Physical Form | Liquid |
Application | Floor Cleaner/Degreaser |
For Use On | Dust; Food Residue; Grease; Grime; Oil-Based Soil; Organic Matter; Scuff Marks; Water-Based Soil |
Net Weight | 36.244 lbs |
Cleaner Container Type | Bottle |
Includes | Includes four bottles of cleaner |
Removes | Dust; Food Residue; Grease; Grime; Oil-Based Soil; Organic Matter; Scuff Marks; Water-Based Soil |
Dilution ratio | 1:32, 1:128 |
Description
Concentrated formula for everyday cleaning of floors and other hard surfaces. Non-alkaline formula does not dull floor finishes. Versatile design to be used in automatic scrubbers, mop buckets and spray bottles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR TRASH COMPCTR BAGS 8PK (WMCK133508-3)
- IMPACT PRODUCTS 38 in Lobby Broom (2601)
- ZURN Soap Disp, SLVR, 22 oz, 4 1/2 inD (Z6900-SD-WM)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- DIVERSEY Cleaners & Detergents, 1 qt Citrus, 12 PK (95891164)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- GENUINE JOE Acid Bowl Cleaner, Aquamarine (GE465490)
- Diversey All Purpose Cleaners