Shop All Pre-Measured Chemicals
Diversey
Cleaner and Disinfectant, Bottle, 2 PK
Mfr # 101102190
Zoro # G9193645
product price: $261.99
/pk 2, $131.00/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Bathroom Cleaners
- Recommended Dilution 1:256
- Cleaner Container Size 2.50L
- Cleaner Container Type Bottle
- Container Type Bottle
Product Information
- Brand Diversey
- MFR # 101102190
- Zoro # G9193645
- UPC # 10807174547129
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2.50L |
Container Size | 2.5 L |
Description
Cleaner and Disinfectant, Label Number 42, Label Color Coding Teal, Chemical Series Crew, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 7.25, pH Value Neutral, Primary Chemical Quat, Recommended Dilution 1:256, Concentrated, EPA Registered Yes, Properties Butyl Free, Flash Point 129.2 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards EPA Registered, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Poxygrid, Bag Holder (H13188-0000)
- CONDOR Absorbent Roll, 50 gal, 30 in x 300 ft, Oil-Based Liquids, White, Polypropylene (35ZR44)
- PIG Absorbent Roll, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- SANI PROFESSIONAL Food Service Wipes, 11-1/2 x 7", 12 Pack, 90 Wipes/ Pack (A580FW)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (94240626)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- DIVERSEY Neutral All Purpose Cleaner, 1.4L 2 PK (95019481)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (5549211)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK (3062637)
- DIVERSEY Foodservice Sanitizer Concentrate, 1.5L Hose End Connection Bottle, 2 PK (5549254)
- Diversey Pre-Measured Chemicals & Dispensers