Shop All All Purpose Cleaners
Diversey
Cleaner and Disinfectant, 1 gal. Jug, characteristic
Mfr # 4963314
Zoro # G3656956
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance characteristic
- Recommended Dilution 1:16, 1:64, 1:128, 1:256
- Color Clear
Product Information
- Brand Diversey
- MFR # 4963314
- Zoro # G3656956
- UPC # 807174502725
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
Disinfectant Cleaner, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:16, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, FDA Approved, Wet Contact Time 5 min, Targeted Pathogens C. Difficile; H1N1; Hepatitis A; Hepatitis B; HIV; MRSA, Product Series Oxivir, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- This item has been restricted from sale in the following states: NY
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Liquid Glass Plus Multisurface Cleaner, Blue, 4 PK (DVO94379)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237281BL)
- GENUINE JOE Hardwound Embossed Hardwound Roll Towels, Kraft, PK6, 6 PK (GJO22800)
- DIAL 40.6 fl oz (1200 mL) Complete Antibacterial Foaming Hand Wash - FIT Universal Manual 3 PK (DIA16670)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- DIVERSEY Cleaners & Detergents, 32 oz Odorless, 12 PK (94496138)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- DIVERSEY Beer Clean Mineral Solvent, 0.49 oz (0.03 lb) 100 PK (DVO990222)
- DIVERSEY All Purpose Cleaner, 1.5 gal. Jug, Citrus, 2 PK (93318102)
- ODOBAN Professional BioOdor Digester Refill, 128 fl oz (4 quart) Eucalyptus (ODO927062G4)
- Diversey All Purpose Cleaners