Shop All Air Fresheners & Odor Eliminators
Diversey
Cleaner and Deodorizer, 32 oz. Hose End Connection Bottle, Floral
Mfr # 94266359
Zoro # G3426315
original price:
$31.45
29% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Hose End Connection Bottle
- Size 32 oz.
- Fragrance Floral
- Recommended Dilution 1:64
- Color Green
Product Information
- Brand Diversey
- MFR # 94266359
- Zoro # G3426315
- UPC # 807174528343
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Description
Deodorizer, Odor Eliminators, Fragrance Floral, Container Type Hose End Connection Bottle, Container Size 32 oz, Recommended Dilution 1:64, Air Freshener Form Liquid, Green, Air, Hard Nonporous Surfaces, None, Ready to Use/Concentrated Concentrated, Features and Other Pests, Cleans Away Organic Waste That Attracts Rodents, Insects, Net Weight 32 oz., NSF Rating Not Rated, Product Series Suma, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 13 Oz. Floway Aerosol, Degreaser, Industrial Strength, Multipurpose, 4PK (AZFL132C4)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- LEAKTITE White 5 qt Plastic Bucket Lid (LD5Q10NA050)
- OCEDAR BRANDS Easy Wring Mop Refill (148474)
- DIVERSEY Liquid Deodorizer, Size 1 gal., Red (94355110)
- DIVERSEY Cleaner and Deodorizer, Dumpster Fresh, 1 Quart, , Green, PK 4 (DVO94266359)
- DIVERSEY Good Sense 30-Day Air Freshener, Fresh, PK12 (100898962)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- DIVERSEY Good Sense Dumpster Deodorant, Cherry, 5 gal (95618635)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- CITRO FRESH Pail Citronella Dumpster Odor Eliminator (CITP)
- Diversey Air Fresheners & Odor Eliminators