Shop All Pre-Measured Chemical Dispensers
Diversey
Chemical Mixing Dispenser, 7-1/2 In. D
Mfr # D3754220
Zoro # G5693746
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Mount Wall
- Depth 7 1/2 in
- Recommended Dilution Varies by Usage
- Cleaner Container Type Dispenser
Product Information
- Brand Diversey
- MFR # D3754220
- Zoro # G5693746
- UPC # 807174497144
- Country of Origin United States
- Category Pre-Measured Chemical Dispensers
Dimensions
Depth | 7 1/2 in |
Width | 18 1/2 in |
Height | 24 1/4 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | Dilution Control Dispenser |
Item - Premeasured Chemical Dispensers | Chemical Mixing Dispenser |
Mount | Wall |
Recommended Dilution | Varies by Usage |
Cleaner Container Type | Dispenser |
Cleaner Form | Liquid |
Spray Bottle Fill Rate | 1 gpm |
Number of Chemicals Dispensed | 4 |
Primary Chemical | None |
Fills | Bottles/Buckets |
Includes Chemical | None |
Features | High Flow and Low Flow, Safe Gap Backflow Prevention, Lockable Cabinet |
Dispenser Fills | Auto Scrubbers, Bottles, Buckets |
Bucket Filling Rate | 3.1 gpm |
Standards | ASSE 1055B |
Dispenser Includes | Auto Scrubber Fill Gun, Drip Tray, Hose |
Dispenser Style | Wall Mount |
Dispenser Series | J-Fill QuattroSelect |
Fragrance | Unscented |
Description
Dilution Control Dispenser, Cleaner Form Liquid, Dispenser Fills Auto Scrubbers, Bottles, Buckets, Dispenser Includes Auto Scrubber Fill Gun, Drip Tray, Hose, Dispenser Series J-Fill QuattroSelect, Dispenser Style Wall Mount, Number of Chemicals Dispensed 4, Bucket Filling Rate 3.1 gpm, Depth 7 1/2 in, Height 24 1/4 in, Width 18 1/2 in, Features High Flow and Low Flow, Safe Gap Backflow Prevention, Lockable Cabinet, Standards ASSE 1055B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- TECHSPRAY 1/4 in W Utility Brush, Medium, 7 3/4 in L Handle, 1 3/8 in L Brush, Brown, Wood (2021-1)
- PURELL 1200 ml Foam Hand Soap Cartridge, 2 PK (7785-02)
- DISCO Bristle Horse Hair Acid Brush 3/8" W 3/4" Trim 6" L 144 Bx PK144 (12194)
- DIVERSEY Chemical Mixing Dispenser, Hand Held (D5615573)
- DIVERSEY Chemical Dispenser, 1.5 gpm Bucket Fill (D5753079)
- DIVERSEY Chemical Mixing Dispenser, Wall Mount (D3764735)
- DIVERSEY Dispensing System, J-Fill, Wall-Mounted, 4-Solution Cap, GY (DVOD3754220)
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- DIVERSEY Chemical Dispenser, 4.0 gpm Bucket Fill (D5753036)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- Diversey Pre-Measured Chemicals & Dispensers