Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Carpet Spotter, 32 oz., pH 7.8, PK6
Mfr # 913888
Zoro # G9053213
product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Dilution Ready to Use
- pH 7.8
- Size 32 oz
- Removes Asphalt, Grease, Oil, Paint, Shoe Polish, Tar
- For Use With Carpet
Product Information
- Brand Diversey
- MFR # 913888
- Zoro # G9053213
- UPC # 807174527759
- Country of Origin Multiple
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Spot and Stain Remover, Cleaner Type Carpet Cleaner, Container Type Bottle, Container Size 32 oz, Cleaner Form Gel, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Fruity, Product Label Paint, Oil, and Grease Spotter Gel, Standards WoolSafe Approved, Base Formula Chemical Based Solvent, Flash Point 187 Degrees F, For Use With Carpet, Low Foaming No, Maximum RTU Yield per Container 32 fl oz, NSF Rating Not Rated, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Multi-Plate 8"H x 10-3/4"W, Wipe Dispenser, White (50313)
- IPC EAGLE Hydro Clean Green Microfiber Pad 10 Inch (FRAN01001)
- PROLINE Santeen Industrial Strength S-T Liquid Drain Opener 1 qt (00200)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- DIVERSEY Liquid Defoamer, 32 oz., Bland, Bottle (95002620)
- DIVERSEY Prespray Plus Carpet Cleaner, 1.5 L, PK2 (93515034)
- DIVERSEY Spot and Stain Remover, 32 oz., Citrus (101109752)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- DIVERSEY Floor Cleaner, 5 gal. (WB254055001)
- DIVERSEY Carpet Spotter, 32 oz., Bottle (95002523)
- KRUD KUTTER PRO Carpet Stain Remover Plus Deodorizer, 1 gallon (352253)
- Diversey Carpet & Upholstery Cleaning Chemicals