Shop All Pre-Measured Chemicals
Diversey
Carpet Extraction Cleaner, 2.5 L Bottle, 2 PK
Mfr # 101109762
Zoro # G3611894
original price:
$128.99
14% off
new price: $109.99
/pk 2, $55.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:320
- pH 8.6 to 9.1
- Size 2.5 L
- Cleaner Container Size 2.5 L
Product Information
- Brand Diversey
- MFR # 101109762
- Zoro # G3611894
- UPC # 807174529944
- Country of Origin Canada
- Category Pre-Measured Chemicals
Dimensions
Size | 2.5 L |
Cleaner Container Size | 2.5 L |
Container Size | 2.5 L |
Description
Carpet Extraction Cleaner, Label Number C1, Label Color Coding Green, Chemical Series Diversey, Cleaner Form Liquid, Container Size 2.5 L, Container Type Bottle, Fits Dispenser Series J-Fill, NSF Rating Not Rated, pH Level 9.1, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:320, Concentrated, Properties Butyl Free, Low Foam, Nonflammable, Flash Point 200 Degrees F, VOC Content 8 Percent, Fragrance Citrus, Standards WoolSafe, Surfaces for Use On Carpet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 32 oz. Clear, Plastic Trigger Spray Bottle, 3 Pack (5032HG/4906-91)
- SUPERIOR PADS AND ABRASIVES 14 Inch x 17 Inch White Terry Mop Towel - 100% Cotton, PK 25 (PT729)
- SHOUT Stain Treater Wipes, White, Packet, Paper, 80 Wipes, 6 in x 4 3/4 in, Lemon (686661)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- DIVERSEY Foaming Drain Maintainer Concentrate, 1.5L Hose End Connection Bottle, 2 PK (94266308)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3063437)
- DIVERSEY Glass and All Purpose Cleaner, 5L Hose End Connection Bottle (93165337)
- DIVERSEY Liquid Air Freshener, 2.5L Bottle, 2 PK (101109734)
- DIVERSEY Glass and Multi-Surface Cleaner Concentrate, Bottle, 2 PK (100975197)
- DIVERSEY All Purpose Cleaner, 2.5L Bottle, 2 PK (95613252)
- 3M Glass Cleaner, 2L Bottle (17L)
- Diversey Pre-Measured Chemicals & Dispensers