Shop All Carpet & Upholstery Cleaning Chemicals
Diversey
Carpet Cleanser Heavy-Duty Prespray, Fruity Scent, 1 gal Bottle, PK4
Mfr # 904266
Zoro # G701962765
product price: $184.99
/pk 4, $46.25/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Dilution 0.05
- Includes Includes four bottles of carpet cleanser
- For Use On Natural Textiles; Synthetic Textiles; Carpet; Upholstery
- Application Carpet/Upholstery Cleaner
- Solution Tank Capacity 1 gal
Product Information
- Brand Diversey
- MFR # 904266
- Zoro # G701962765
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Details
Recommended Dilution | 0.05 |
Includes | Includes four bottles of carpet cleanser |
For Use On | Natural Textiles; Synthetic Textiles; Carpet; Upholstery |
Application | Carpet/Upholstery Cleaner |
Solution Tank Capacity | 1 gal |
Removes | Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Spills; Water-Based Soil |
Weight | 37.125 lbs |
Color | Clear |
Fragrance | Fruity |
Container Type | Bottle |
Cleaner Form | Liquid |
Capacity | 1 gal |
Description
Ensure a deep-down, thorough carpet cleaning. Commercial-grade prespray loosens and lifts ground in dirt. Soil-repellent additive helps keep carpets cleaner longer. pH neutral formula is safe for use on all carpet types, including wool.
- •Deep-down, thorough carpet cleaning.
- •Loosens and lifts ground in dirt.
- •Soil-repellent additive.
- •pH neutral.
- •Safe for all carpet types.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO Kutol Foaming Advanced Antibac. Hand Soap Amber/Citrus Spice Pour Top 1 Gal, 4PK (21309)
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- SANITAIRE Supply Cord and Terminal (3868032)
- HARPER Floor Squeegee, 36" W (25536)
- DIVERSEY Carpet Spotter, 32 oz., Floral, Bottle (101109763)
- DIVERSEY Citrus Express Gel Spotter, Citrus, PK6 (95002523)
- DIVERSEY Carpet Pre Treatment, 1 gal., Fruity (101109737)
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- DIVERSEY Prespray Plus Carpet Cleaner, 1.5 L, PK2 (93515034)
- DIVERSEY Spot and Stain Remover, 32 oz., Citrus (101109752)
- BEST SANITIZERS Cleaner, Lemon, 1 gal., Bottle, 9.05 lb., PK4 (BSI1001)
- Diversey Carpet & Upholstery Cleaning Chemicals