Shop All Floor Strippers
Diversey
Baseboard Stripper, Size 23 oz.
Mfr # 94966769
Zoro # G3747773
original price:
$12.95
2% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 23 oz
- Container Type Aerosol Spray Can
- Recommended Dilution Ready to Use
- pH Level 13
- VOC Content 11%
Product Information
- Brand Diversey
- MFR # 94966769
- Zoro # G3747773
- UPC # 807174527773
- Country of Origin United States
- Category Floor Strippers
Dimensions
Size | 23 oz |
Container Size | 23 oz |
Details
Item | Baseboard Stripper |
Container Type | Aerosol Spray Can |
Recommended Dilution | Ready to Use |
pH Level | 13 |
VOC Content | 11% |
pH Value | Alkaline |
Product Series | Bravo |
For Floor Type | Concrete, Terrazzo, Vinyl |
Cleaner Form | Liquid |
Color | White |
Application | Baseboard |
Description
Baseboard Stripper, Cleaner Form Liquid, Container Size 23 oz, Container Type Aerosol Spray Can, For Floor Type Concrete, Terrazzo, Vinyl, pH Level 13, pH Value Alkaline, Product Series Bravo, Ready to Use, VOC Content 11 Percent, Recommended Dilution Ready to Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GOBBLER Septic Saver Enzyme Pac, Powder, Tan, 1277 oz (G0017A6)
- TOUGH GUY 3 in W Scrub Brush, Medium, 5 in L Handle, 3 in L Brush, Blue, Plastic, 8 in L Overall (3NB55)
- SAFCO 32 gal Twist Waste Receptacle, Black, High-density Polyethylene (HDPE) (SAF9371BL)
- FLEMING SUPPLY Shovel, Rake and Tool Holder with Hooks, Wall Mounted Organizer for Home, and Garden Tools (282590UFH)
- DIVERSEY Linoleum/Stone Stripper, 5 gal (101104658)
- DIVERSEY Floor Stripper, Box, 5 gal, Concentrated (95115958)
- DIVERSEY Butyl Free Floor Stripper, Size 5 gal. (95032360)
- DIVERSEY Floor Stripper, Size 5 gal. (95594354)
- DIVERSEY Pro Strip Floor Stripper, 5 L (95547312)
- DIVERSEY Stripper, Power Foam, Bravo, 23 oz White, PK 12 (DVO94966769)
- CLAIRE Baseboard Wax Stripper (CL856-1)
- Diversey Floor Strippers