Shop All All Purpose Cleaners
Diversey
All Purpose, Virex Dsnfctnt Clnr, 32 oz. Trigger Spray Bottle, 4 PK
Mfr # CBD540540
Zoro # G6662612
product price: $18.49
/pk 4, $4.62/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Color Colorless
- Standards OSHA's Blood Borne Pathogen
- Application Hospitals, Nursing Homes, Schools, Colleges and Hotels
- Dilution ratio RTU
Product Information
- Brand Diversey
- MFR # CBD540540
- Zoro # G6662612
- UPC # 807174540543
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Details
Container Type | Trigger Spray Bottle |
Color | Colorless |
Item | All Purpose,Virex Dsnfctnt Clnr |
Standards | OSHA's Blood Borne Pathogen |
Application | Hospitals, Nursing Homes, Schools, Colleges and Hotels |
Dilution ratio | RTU |
Description
All Purpose,Virex Dsnfctnt Clnr,32oz,PK4, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Switch Box, For Backpack Vacuum (836554)
- MOLDEX Mold/Mildew Remover 32Oz (7010)
- UNGER Cranked Joint Angle Adapter, Zinc Alloy (CJA00)
- PURELL Hand Sanitizer Dispenser, Touch-Free, 1200mL, Gray (2720-12)
- DIVERSEY All Purpose, Virex Dsnfctnt Clnr, 1 gal. Container, 2 PK (CBD540557)
- DIVERSEY Spitfire Power Cleaner, 32 fl oz (1 quart) Spray Bottle, Fresh, 8 PK (DVOCBD540014)
- DIVERSEY All Purpose Cleaner, 1.5 gal. Jug, Citrus, 2 PK (93318102)
- DIVERSEY Beer Clean Mineral Solvent, 0.49 oz (0.03 lb) 100 PK (DVO990222)
- DIVERSEY Cleaners & Detergents, 32 oz Citrus, 4 PK (CBD540571)
- DIVERSEY General Purpose Concentrated Cleaner, 84.5 fl oz (2.6 quart) Citrus, 2 PK (DVO904965)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- Diversey All Purpose Cleaners