Shop All All Purpose Cleaners
Diversey
All Purpose Cleaner Concentrate, 0.5 oz. Packet, Lemon, 2 PK
Mfr # 990651
Zoro # G2529152
product price: $55.69
/pk 2, $27.85/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packet
- Size 0.5 oz.
- Fragrance Lemon
- Recommended Dilution 1:425
- Color Yellow
Product Information
- Brand Diversey
- MFR # 990651
- Zoro # G2529152
- UPC # 807174528633
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 0.5 oz. |
Container Size | 90 ct |
Cleaner Container Size | 90 ct. |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Painted Surfaces, Bucket, 90 ct, Fragrance Lemon, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Primary Chemical None, Powder Packet, Standards NSF Rated, Color Yellow, Butyl Free Yes, VOC Content 1 Percent, NSF Rating C1, pH Level 9.2, pH Value Alkaline, Product Series No Series, Nonflammable Yes, Properties Butyl Free, Nonflammable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, PK12 (2REF-F-012I072M-20)
- BOSCH VAC Wet/Dry Vacuum, 1.37" Hose Dia., HEPA 150 cfm (VAC140AH + L-BOXX-3)
- CHAMPION CDS Liquid Chlorinating Chemicals 1 gal (CD160001)
- UNGER Duster, Microfiber, 17"L (16968)
- DIVERSEY GP Forward General Purpose Cleaner, 50.7 fl oz (1.6 quart) Citrus, 2 PK (DVO93145395)
- DIVERSEY Cleaners & Detergents, 1 oz Odorless, 100 PK (94622384)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- DIVERSEY Cleaners & Detergents, 1 qt Citrus, 12 PK (95891164)
- DIVERSEY Cleaner, 90 ct. Bucket, Odorless, 2 PK (917048)
- AUSTIN AIR Standard Pet Machine Filter, White (FR410B)
- Diversey All Purpose Cleaners