Shop All All Purpose Cleaners
Diversey
All Purpose Cleaner, Box, Citrus
Mfr # 101104495
Zoro # G301209635
product price: $90.25
/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Fragrance Citrus
- Recommended Dilution 1:128, 1:64
- Color Green
- Primary Chemical Alcohol
Product Information
- Brand Diversey
- MFR # 101104495
- Zoro # G301209635
- UPC # 807174550061
- Country of Origin Canada
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Details
Container Type | Box |
Fragrance | Citrus |
Recommended Dilution | 1:128, 1:64 |
Color | Green |
Item | All Purpose Cleaner |
Primary Chemical | Alcohol |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
VOC Content | 0% |
Cleaner Form | Liquid |
Flash Point | Greater than 200 Degrees F |
Product Series | GP Forward |
Properties | No Rinse Required, Nonflammable |
pH Level | 11 |
Nonflammable | Yes |
pH Value | Alkaline |
Rinse Required | No |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Box, 5 gal, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:64, Primary Chemical Alcohol, Liquid, Color Green, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 11, pH Value Alkaline, Product Series GP Forward, Rinse Required No, Nonflammable Yes, Properties No Rinse Required, Nonflammable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGERATION TECHNOLOGIES Foaming Coil Cleaner - 18Oz (RT375A)
- HOOVER Brush Roller, Fits C1433 (440008093)
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- MALISH Broom Head, Palmyra, Brown, 4 in L Bristles (020418)
- DIVERSEY Cleaners & Detergents, 1 gal Unscented, 4 PK (94512767)
- DIVERSEY Cleaners & Detergents, 32 oz Fresh, 12 PK (94995295)
- DIVERSEY Glance HC Glass/MultiSurface Cleaner, 84.5 fl oz (2.6 quart) Bottle, Ammonia (DVO905779)
- DIVERSEY Cleaners & Detergents, 1 oz Odorless, 100 PK (94622384)
- DIVERSEY Cleaners & Detergents, 1 gal Bottle, Fragrance-Free, 4 PK (94998841)
- DIVERSEY All Purpose Cleaner, 32 oz Fresh Crisp Pine (CBD540038)
- MURPHY Soap Murphy Oil Liq 32Oz (MUR 01163)
- Diversey All Purpose Cleaners