Shop All Pre-Measured Chemicals
Diversey
All Purpose Cleaner, 32 oz. Portion Measuring Bottle
Mfr # 101109735
Zoro # G3600782
original price:
$29.89
5% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Container Type Bottle
- Size 32 oz.
- Fragrance Citrus
- Recommended Dilution 1:128, 1:256
Product Information
- Brand Diversey
- MFR # 101109735
- Zoro # G3600782
- UPC # 807174531480
- Country of Origin Multiple
- Category Pre-Measured Chemicals
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Cleaner Container Size | 946 mL |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Aluminum; Ceramic; Chrome; Fiberglass; Galvanized Steel; Hard Nonporous Surfaces; Plastics; Porcelain; Stainless Steel; Steel, Portion Measuring Bottle, 32 oz, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128; 1:256, Primary Chemical None, Liquid, Standards CFIA Certification, Color Green, VOC Content 2 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, pH Level 11.4, pH Value Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Burnishing Pad, Beige, Size 20", Round, PK5 (402V85)
- HOWARD Polish Furniture Orng Oil 16Oz (ORS016)
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- DIVERSEY One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK (3062637)
- DIVERSEY Cleaner and Disinfectant Concentrate, 5L Hose End Connection Bottle (3062768)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (05699.)
- DIVERSEY Bathroom Cleaner, 1.5L Hose End Connection Bottle, 2 PK (3364707)
- DIVERSEY Citrus Neutral Cleaner, 1.4L Jug (95122613)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- 3M Deodorizer, 2L Bottle (14L)
- Diversey Pre-Measured Chemicals & Dispensers