Shop All Air Freshener Dispensers
Diversey
Air Care Dispenser, Cartridge, White, PK6
Mfr # D100910596
Zoro # G4161547
product price: $34.59
/pk 6, $5.77/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Refill Type Cartridge
- Dispensing Method Continuous Scent
- Refill Life 60 day
Product Information
- Brand Diversey
- MFR # D100910596
- Zoro # G4161547
- UPC # 807174537529
- Country of Origin Switzerland
- Category Air Freshener Dispensers
Dimensions
Width | 2 1/2 in |
Length | 2 1/2 in |
Height | 5 in |
Depth | 2 1/2 in |
Description
Air Care Dispenser, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, Good Sense, Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, Manual, Height 5 in, Width 2 1/2 in, Includes Key, Depth 2 1/2 in, Liquid, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS 6-13/32"H x 9-3/4"W x 6-13/64" D, Wall Mounting Bracket for Wipe Canister and Quart Bottle (USP10256)
- MONA LISA Pink Soap 12 Oz. (MO29733)
- METROPOLITAN VACUUM MetroVac Cloth Collection Bags for Vac 'N, Blo® Commercial Vacuum Cleaner (120-143987)
- IRON-HOLD TALL KTCHN BAG 13GL 30PK (1372521)
- DIVERSEY Metered Air Fresh Disp, Wall Mount, PK4 (D04806)
- F MATIC Gloss Mini Passive Air Dispenser, Black Sample (SAMPLE-F1-100B-N)
- SAN MIGUEL Valerie Reed Diffuser White Starfish (730535)
- RUBBERMAID COMMERCIAL Dispenser, Odor Control (FG9C90000000)
- TIMEMIST Metered Aerosol Fragrance Dispenser (321131TM)
- MACFAUCETS Electronic Sensor Wall Mounted Aroma Dispenser/Air Freshener In Stainless Steel, AAD12 (AAD12 SS)
- GEORGIA-PACIFIC Air Freshener Dispenser, 3-1/2"H, Wall Mnt (56769)
- Diversey Air Freshener Dispensers