Shop All Floor Finishes and Sealers
Diversey
Acrylic Seal, Iron Stone, 5 Gallon, White
Mfr # DVO5104837
Zoro # G002501120
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 640 fl oz (20 quart)
- Color White
- Application Stone; Porous Surface
- Features Scuff Resistant
- Form Liquid
Product Information
- Brand Diversey
- MFR # DVO5104837
- Zoro # G002501120
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 640 fl oz (20 quart) |
Details
Item | Iron Stone Acrylic Seal |
Color | White |
Application | Stone; Porous Surface |
Features | Scuff Resistant |
Form | Liquid |
Fragrance | Solvent |
Description
Acrylic seal for resilient stone surfaces features an advanced design to provide excellent leveling and adhesive characteristics, even on worn surfaces. Versatile solution allows safe use with a wide range of surfaces. Protective layer reduces scuffing and marking, and protects against soil penetration and staining. Easy-to-use seal applies quickly and strips easily with any Diversey stripper (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Easy Squeegee V-Notch, 15-20 Mils (R8154)
- SCRUBBING BUBBLES Glade Plug-Ins Sheer Vanilla Embrace Scent Air Freshener Refill 1.34 oz Liquid (21764)
- 3M High Productivity Floor Pad 7300, 20, PK5 (7300)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 20 Wipes, 12 in x 12 in, Unscented (GW67.ST.25)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104829)
- DIVERSEY Floor Finish, 5 gal., 40 min. (5120870)
- DIVERSEY Floor Finish, Aquaria, 5 Gallon, White (DVO5120870)
- DIVERSEY Floor Finish, Box, 5 gal, Ready to Use, 30 min Dry Time (5105047)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104917)
- DIVERSEY Floor Finish, 5 gal., 30 to 45 min. (5104950)
- FEDERAL FLOOR CARE Durable Blk Floor Sealer/Finish, 5 gal. (19536)
- Diversey Floor Finishes and Sealers