Shop All LED Light Bulbs
Ditto
Bulb, LED, 6.5W, 120V, R20, Base E26, 30K
Mfr # S9631
Zoro # G6061839
original price:
$7.67
31% off
new price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R20
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 107 Degrees Beam Spread
- Voltage 120v
Product Information
- Brand Ditto
- MFR # S9631
- Zoro # G6061839
- UPC # 045923096310
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | R20 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 107 Degrees Beam Spread |
Voltage | 120v |
Watts | 6.5W |
Item | Bulb,LED,6.5W,120V,R20,Base E26,30K |
Average Bulb Life | 25,000 hr. |
Description
Bulb,LED,6.5W,120V,R20,Base E26,30K
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, Medium Bi-Pin (G13) (23660-OSL)
- ILC Replacement for Philips 100a/rs/vs/br 120-130v replacement light bulb lamp, 2PK (100A/RS/VS/BR 120-130V PHILIPS)
- ILC Replacement for Universal 1233-142w (1233-142W UNIVERSAL)
- LUMAPRO LUMAPRO 0.5W, T1 3/4 Miniature Incandescent Light Bulb (1769-10PK)
- DITTO 9.5W BR30 LED 105' beam 5000K Medium 120V Dim (S9623)
- DITTO 9.5W BR30 LED 105' beam 2700K GU24 120V Dim (S9624)
- DITTO 16.5W LED BR40 5000K 103' beam Medium 120V Dim (S9641)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- ILC Replacement for Philips 455501 replacement light bulb lamp (455501 PHILIPS)
- Ditto LED Light Bulbs