Shop All LED Light Bulbs
Ditto
9.5W BR30 LED 105' beam 2700K GU24 120V Dim
Mfr # S9624
Zoro # G3410869
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR30
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 105 Degrees Beam Spread
- Type Track and Recessed
Product Information
- Brand Ditto
- MFR # S9624
- Zoro # G3410869
- UPC # 45923096242
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU24 |
Bulb Color Temp. | 2700K |
Bulb Shape | BR30 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 105 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120v |
Watts | 9.5W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | LED Bulb,95W,120V,BR30,GU24,27K,Dim |
Description
LED Bulb,95W,120V,BR30,GU24,27K,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 7" (S7R927K10AL)
- HALO Sld4Xjb Led (SLD405840WH)
- ZORO SELECT Lighting Panels, Acrylic, Prismatic, PK10 (ZUSA-LDP-29B)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/2, 10 Light (GL100142MPC)
- DITTO 16.5W LED BR40 4000K 103' beam Medium 120V Dim (S9640)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- DITTO 9.5W BR30 LED 105' beam 2700K Medium 120V Dim (S9620)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- DITTO 11.5W LED BR40 3000K 103' beam Medium 120V Dim (S9635)
- ADJ 300W Par 56 Lamp with Mogul Plug -Medium (LL-300PAR56M)
- Ditto LED Light Bulbs