Shop All LED Light Bulbs
Ditto
16.5W LED BR40 4000K 103' beam Medium 120V Dim
Mfr # S9640
Zoro # G3410963
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BR40
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 103 Degrees Beam Spread
- Type Track and Recessed
Product Information
- Brand Ditto
- MFR # S9640
- Zoro # G3410963
- UPC # 45923096402
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 4000K |
Bulb Shape | BR40 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 103 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 165 W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Wattage Equivalency | 3800W HAL |
Color Temperature | 4000K |
Description
LED Bulb,165W,120V,BR40,E26,40K,Dim
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 3-Pack (LR21627-3PK)
- SATCO Satco 80-2108 26-32W Four Pin Horizontal Mount Socket (80/2108)
- ACCESS LIGHTING Pilson XL, Pendant, Matte Black Finish, Steel (29007LEDDLP-MBL-C)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 40K (S9632)
- DITTO 9.5W BR30 LED 105' beam 2700K Medium 120V Dim (S9620)
- DITTO 16.5W LED BR40 2700K 103' beam Medium 120V dimmable (S9638)
- DITTO 9.5W BR30 LED 105' beam 3000K GU24 120V Dim (S9627)
- DITTO 16.5W LED BR40 3000K 103' beam Medium 120V Dim (S9639)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 27K, Bulb Color Temp.: 2700K (S9630)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- Ditto LED Light Bulbs