Shop All Shower & Bathtub Parts
Distinct Kitchen And Bath
Fixed Shower Glass with Art Pattern
Mfr # Art_34_72
Zoro # G207167114
Free Shipping & Returns
$1,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34
- Depth (In.) 0.39
- Material Glass
- Height (In.) 72
Product Information
- Brand Distinct Kitchen And Bath
- MFR # Art_34_72
- Zoro # G207167114
- UPC # 850042013007
- Country of Origin Poland
- Category Shower & Bathtub Parts
Dimensions
Length | 34 |
Depth (In.) | 0.39 |
Height (In.) | 72 |
Details
Item | Shower door |
Material | Glass |
Description
Our artistic shower glass panels are uniquely designed and manufactured to make your bathroom aesthetically appealing, unique and functional Using the tempered glass and proprietary printing technology, you can be sure that your shower will look beautiful for years to come
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 40 (5P733)
- CHARLOTTE BATH 2.5 x 2.5 in. MPT to MPT Pipe Plug, Black (4214094)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, B, 2" Coupler x 2" Male NPT (BULK-CGF-193)
- DISTINCT KITCHEN AND BATH Jamaica 32 W x 32 D Shower Base (3.863)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Geometric Pattern (Geo_34_72)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 64 D Shower Base (3.93321/W/SC-M1/B/ST)
- DISTINCT KITCHEN AND BATH Fixed Shower Glass with Spark Pattern (Spark_34_72)
- DISTINCT KITCHEN AND BATH Cres 36 W x 36 D Shower Base (3.9961+9.102SYFON)
- DISTINCT KITCHEN AND BATH Jamaica 36 W x 56 D Shower Base (3.8849)
- GROHE Universal Pull Out Spray Stainless Steel (46298SD0)
- Distinct Kitchen And Bath Shower & Bathtub Parts