Shop All Bathroom Cabinets
Distinct Kitchen And Bath
bathroom cabinet, 63 " Height, 11.8 " Width
Mfr # ARIAW30SLGreen
Zoro # G407167112
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11.8
- Body Material MDF
- Height (In.) 63
- Depth (In.) 12.55
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIAW30SLGreen
- Zoro # G407167112
- UPC # 850042013601
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Width (In.) | 11.8 |
Height (In.) | 63 |
Depth (In.) | 12.55 |
Details
Item | bathroom cabinet |
Body Material | MDF |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36301)
- CECILWARE Faucet And Shank Assy (D022Q)
- ZURN Manual, 4" to 7" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (Z824B0-XL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue (ARIADUM60S/2Blue)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, Green (ARIADUMVEA64Green)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLBlue)
- KETCHAM 16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet (1622-SM)
- KOHLER Maxstow 15"W X 24"H Medicine Cabinet (81144-DA1)
- Distinct Kitchen And Bath Bathroom Cabinets