Shop All Bathroom Cabinets
Distinct Kitchen And Bath
bathroom cabinet, 63 " Height, 11.8 " Width
Mfr # ARIAW30SLBlue
Zoro # G107167139
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 11.8
- Body Material MDF
- Height (In.) 63
- Depth (In.) 12.55
Product Information
- Brand Distinct Kitchen And Bath
- MFR # ARIAW30SLBlue
- Zoro # G107167139
- UPC # 850042013564
- Country of Origin Poland
- Category Bathroom Cabinets
Dimensions
Width (In.) | 11.8 |
Height (In.) | 63 |
Depth (In.) | 12.55 |
Details
Item | bathroom cabinet |
Body Material | MDF |
Description
The ARIA collection of bathroom furniture is a beautiful, modern version of the bathroom in fashionable with an Alaska white body and a variety of rich, colored frontsMilled fronts add character and originality to any arrangement
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit (130976CSL)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- PARKER Needle Valve, Straight, 1/2 In, Compression (MV-13-166)
- LAMBRO DRYER VENT ADJ 4"" (DAF3)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue (ARIADUM60S/2Blue)
- DISTINCT KITCHEN AND BATH bathroom cabinet, 63 " Height, 11.8 " Width (ARIAW30SLGreen)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, Green (ARIADUMVEA64Green)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, White (ARIADUM60S/2White)
- BAXTON STUDIO Bauer Modern and Contemporary White Finished Wood 4-Drawer Bathroom Storage Cabinet (182-11334-Zoro)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- Distinct Kitchen And Bath Bathroom Cabinets