Shop All Hole Saws
Disston
Disston D9599 Blu-Mol Industrial Xtreme Bi-Metal Hole Saw Kit; 20 Pieces
Mfr # D9599
Zoro # G204059207
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Features- Collection - Blu-Mol Xtreme
- Kit includes - (2) mandrels, (1) mandrel adapter, (1) pilot drill, (1) mandrel extension and (1) of the following hole saws: 3/4 in. (19 mm), 7/8 in. (22 mm), 1-1/8 in. (29 mm), 1-3/8 in. (35 mm), 1-1/2 in. (38 mm), 1-3/4 in. (44 mm), 2 in. (51 mm), 2-1/4 in. (57 mm), 2-1/2 in. (64 mm), 3 in. (76 mm), 3-1/4 in. (83 mm), 3-5/8 in. (92 mm), 3-3/4 in. (95 mm), 4-1/8 in. (105 mm) and 4-1/2 in. (114mm).
- Quantity - 20 Pieces
- Dimension - 15.35 x 15.35 x 2.87 in.
- Item weight - 7.16 lbs.
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
- STARRETT Pilot Drill, Hss Extended Length, 1/4" (KA014CE)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 12-pcs. (96401712)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- DISSTON Disston C80 Blu-Mol 5 In. Xtreme Carbide Tipped Hole Saw (C80)
- DISSTON Remgrit 0.78 In. Carbide Grit Hole Saw (G013M)
- DISSTON HOLESAW 1-1/4"" REMGRIT (E0104578)
- DISSTON HOLE SAW QUICKCORE 4 in. (E0100220)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON Disston G064 Remgrit 4 In. Carbide Grit Hole Saw (G064)
- CS UNITEC TCT Hole Saw, 1-1/8" X 1 (1-1-136)
- Disston Hole Saws & Cutters