Shop All Circular Saw Blades
Disston
Disston 6480-5T Blu-Mol 6 In. 6 Tpi Wood Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack
Mfr # 6480-5T
Zoro # G703989999
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disston
- MFR # 6480-5T
- Zoro # G703989999
- UPC # 35781028134
- Country of Origin China
- Category Circular Saw Blades
Description
Reciprocating saw blades are designed for efficient cutting in a wide variety of materials including wood, metal and plastic. All have the 1/2 in. universal shank that fits all standard 1/2 in. shank reciprocating saws. Made for quick and accurate cutting.
Features- Collection - Blu-Mol
- Size - 6 in. x 3/4 in. x 0.050 in.
- 6 Teeth per in.
- 5 Pack
- Dimension - 1.25 x 0.75 x 7 in.
- Item weight - 4.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER LONG NOSE 6" W/SIDE CUTTER (CL326)
- HOUGEN 1-1/8 in. Carbide Sheet Metal Holcutter (14336)
- GEDORE Reversible Ratchet Wrench, 8mm (7 UR 8)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- DISSTON Disston 6479-50 Blu-Mol 8 In. 10-14 Tpi All-Purpose Cutting Bi-Metal Reciprocating Saw Blade; 50 Pack (6479-50)
- DISSTON Disston GC507 Remgrit 10 In. Coarse Grit Carbide Grit Circular Saw Blade (GC507)
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack (6956-5T)
- DISSTON Disston 6958-50 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 50 Pack (6958-50)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- DIABLO Tooth General Purpose Slide Miter Saw Bl (D0840S)
- Disston Power Saw Blades