Shop All Circular Saw Blades
Disston
Disston 6479-50 Blu-Mol 8 In. 10-14 Tpi All-Purpose Cutting Bi-Metal Reciprocating Saw Blade; 50 Pack
Mfr # 6479-50
Zoro # G603990057
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Disston
- MFR # 6479-50
- Zoro # G603990057
- UPC # 35781028264
- Country of Origin China
- Category Circular Saw Blades
Description
Reciprocating saw blades are designed for efficient cutting in a wide variety of materials including wood, metal and plastic. All have the 1/2 in. universal shank that fits all standard 1/2 in. shank reciprocating saws. Made for quick and accurate cutting.
Features- Collection - Blu-Mol
- Size - 8 in. x 3/4 in. x 0.035 in.
- 10/14 Teeth per in.
- 50 Pack
- Dimension - 2.25 x 2.25 x 9 in.
- Item weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 14" Metal Cutting Chop Saw (S355CPSL)
- WESTWARD Hammer, Wood Rip (4YR60)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- DISSTON Disston GC700 Remgrit 7 In. Medium Grit Carbide Grit Circular Saw Blade (GC700)
- DISSTON Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade (GC406)
- DISSTON Disston 6958-50 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 50 Pack (6958-50)
- DISSTON Disston 6956-5T Blu-Mol 6 In. 6 Tpi Plaster Cutting Bi-Metal Reciprocating Saw Blade; 5 Pack (6956-5T)
- DISSTON Disston GC915 Remgrit 12 In. Coarse Grit Carbide Grit Circular Saw Blade (GC915)
- DISSTON Disston 6958 Blu-Mol 9 In. 14 Tpi Metal Cutting Bi-Metal Reciprocating Saw Blade; 10 Pack (6958)
- EVOLUTION 10" 60T, 1" Arbor, Tungsten Carbide Tipped Fine Wood Cutting Blade (Fits Miter Saws And Table Saws) (FW255TCT-60)
- Disston Power Saw Blades