Shop All Hole Saws
Disston
Disston 5153B Blu-Mol 4.5 In. Xtreme Bi-Metal Hole Saw
Mfr # 5153B
Zoro # G704059257
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The BLU-MOL Xtreme Bi-Metal Hole Saw features a revolutionary design that increases visibility, accuracy and improves battery and machine life. Diamond-shaped sidewall cutouts increase visibility while large openings on the backing plate allow for quick removal of cut materials. The saw includes fleem ground teeth for longer life.
Application- Creates holes for pipe and tubing installations, door lock installations, electrical conduit, hoses and antennas.
- Ideal for plumbing, construction, aircraft, electrical, maintenance and automotive applications
- Use in steel, aluminum, brass, cast iron, plastic or wood.
- Collection - Blu-Mol Xtreme
- Fleem Ground Teeth
- M42 cobalt bi-metal construction
- Wide slot design on side walls and backing plate for increased visibility while cutting
- Cuts 30% faster than conventional saws
- Thin kerf design
- Prolongs battery life when used on cordless tools
- Depth - 4-1/2 in.
- xtreme Bi-Metal Hole Saw
- Dimension - 2.09 x 2.09 x 4.5 in.
- Item weight - 0.96 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 7/64 (C15909)
- KLEIN TOOLS Broad-Head Bull Pin, 1-1/4-Inch (3255)
- MILWAUKEE TOOL 1/2 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9140)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- DISSTON Disston G024 Remgrit 1.5 In. Carbide Grit Hole Saw (G024)
- DISSTON Remgrit 0.78 In. Carbide Grit Hole Saw (G013M)
- DISSTON Disston C66 Blu-Mol 4.125 In. Xtreme Carbide Tipped Hole Saw (C66)
- DISSTON Disston 3199 Blu-Mol 2.75 In. Standard Tungsten Carbide Hole Cutter (3199)
- DISSTON Disston GRL502 Remgrit 5.38 In. Carbide Grit Recessed Light Installation Kit (GRL502)
- LENOX Hole Saw (LXAH3238)
- Disston Hole Saws