Shop All Hole Saws
Disston
Disston 3158 Blu-Mol 1.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter
Mfr # 3158
Zoro # G804059232
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
The BLU-MOL Xtreme In-Cut Tungsten Carbide Hole Cutters include tips with 3 distinct cutting edges, balancing the cutting for longer blade life and heat resistance. The cutters are for cutting thick steel, iron, aluminum, steel plate, pipe and stainless steel up to 1 in. (25 mm.) thick. These cutters are durable and easy to use.
Features- Collection - Blu-Mol Xtreme
- Safety collar stop prevents over-cutting for safer and faster performance
- Side hole effectively removes chips for added speed of operation
- Self ejecting plug removal
- A set of three cutting edges balances the cutting for long blade life
- Special tungsten carbide tips have long edge life and excellent heat resistance
- Bit Diameter - 1-3/4 in.
- xtreme Tri-Cut Tungsten Carbide Hole Cutter
- Dimension - 4.2 x 4.2 x 1.75 in.
- Item weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- BON TOOL Bon 22-248 Concrete Form, Flexible Plastic, 4" X 12 Foot (22-248)
- BON TOOL Bon 14-585 Cove Base Groover (14-585)
- DISSTON Disston GRL602 Remgrit 6.38 In. Carbide Grit Recessed Light Installation Kit (GRL602)
- DISSTON Blu-Mol 1.06 In. Standard Tungsten Carbide Hole Cutter (3172)
- DISSTON Disston C80 Blu-Mol 5 In. Xtreme Carbide Tipped Hole Saw (C80)
- DISSTON Disston C76 Blu-Mol 4.75 In. Xtreme Carbide Tipped Hole Saw (C76)
- DISSTON Disston D9592 Blu-Mol Plumber S Xtreme Bi-Metal Hole Saw Kit; 9 Pieces (D9592)
- DISSTON Disston C96 Blu-Mol 6 In. Xtreme Carbide Tipped Hole Saw (C96)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-1/4 (MHSTK52)
- Disston Hole Saws